
1-3/8in XL86 Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, HSS
Mfr # CHA XL86-1-3/8
Zoro # G011881886
product price:Â $752.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Hex
Shank Dia.
1-3/8"
Overall Length
10"
Flute Length
7-3/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL86-1-3/8
Zoro #
G011881886
UPC #
846035086233
Country of Origin
South Africa
Dimensions
Shank Dia.
1-3/8"
Overall Length
10"
Flute Length
7-3/8"
Shank Size
2"
Diameter
1-3/8"
Point Diameter
1-1/16"
Details
Item
Reamers
Shank Type - Machining
Hex
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional
Description
Champion 1-3/8in XL86 Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.