
19/32in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-19/32
Zoro # G011880964
product price:Â $66.29
/eaKey Features
Material - Machining
high speed steel
Finish - Machining
NOMO Surface Treatment
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Flatted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL12-19/32
Zoro #
G011880964
UPC #
846035035057
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Flute Length
3-1/8"
Diameter
19/32"
Details
Item
Silver & Deming Drill Bit Heavy Duty
Material - Machining
high speed steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Flatted
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.5938
Drill Bit Sizing
Fractional
Description
19/32in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.