5/8in - XL801 Brute Single Flute Countersink, 60 deg Countersink Angle, High Hook

  • Mfr # CHA XL801-5/8X60

  • Zoro # G311874656


product price: $43.39
/ea

Key Features

Shank Dia.
3/8"
Number of Flutes
1
Material - Machining
High Speed Steel
Overall Length
2-1/4"
Shank Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XL801-5/8X60
Zoro #
G311874656
UPC #
846035013574
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Overall Length
2-1/4"
Shank Size
3/8"
Diameter
5/8"

Details

Item
Countersink
Number of Flutes
1
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
60°

Description

5/8in - XL801 Brute Platinum Single Flute Countersink, 60 Degree Countersink Angle, High Hook, 3/8in Shank Diameter, 2-1/4in Overall Length, High Speed Steel, Champion XL801-5/8X60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.