Drill Bit Set, Heavy-Duty Mechanical Length, 6 Pieces, 1/8 in to 3/8 in
- Mfr # CHA XL28-SET-6
- Zoro # G211880740
product price:Â
$
50.99
/ea
Key Features
Drill Bit Material
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Diameter
Set
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XL28-SET-6
- Zoro #
- G211880740
- UPC #
- 846035055741
- Country of Origin
- United States
- Item
- Mechanics Length Drill
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- NOMO Surface Treatment
- Drill Bit Sizing
- Fractional
Dimensions
- Diameter
- Set
Description
The BRUTE PLATINUM - CHA XL28-SET-6 is a mechanics length drill bit set meets the specified mechanics length drill bit dimensions and tolerances for general drilling applications. The bits feature fractional sizing included fractional drill bit sizes for selection based on the required diameter. Manufactured from high speed steel. The NOMO surface treatment finish is applied to the drill bit cutting surface.
Key Features:
- Drill Bit Material: High Speed Steel
- Drill Bit Sizing: Fractional sizes available within the set
- Finish: NOMO Surface Treatment for machining
- Item Type: Mechanics Length Drill bits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.