Shop NEIKO
See all product information
Create Account
Step Drill Bit Set, 3-Piece, Titanium Nitride Finish, 28 Sizes, 1/4 in Hex Shank
- Mfr # 10193A
- Zoro # G721697265
product price:Â
$
12.19
/ea
Key Features
Width
4.25 in
Length
6.25 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10193A
- Zoro #
- G721697265
- UPC #
- 837013101932
- Country of Origin
- China
Dimensions
- Width
- 4.25 in
- Length
- 6.25 in
- Depth
- 1 in
Description
The NEIKO 10193A includes multiple drill bits for use with common drilling applications. Overall dimensions: 6.25" (length) x 4.25" (width) x 1" (depth) (set container).
Key Features:
- Overall dimensions: 6.25" (length) x 4.25" (width) x 1" (depth), facilitating compact storage.
- Set format allows for multiple drill bits to be stored in one unit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.