No. 10-24 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 24 TPI, PK12
- Mfr # CHA XL22-10-24
- Zoro # G811880263
product price:Â
$
280.99
/pk of 12, $23.42/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Thread Length
7/8"
Tap Size
10-24
Overall Length
2-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XL22-10-24
- Zoro #
- G811880263
- UPC #
- 846035079648
- Country of Origin
- United States
Dimensions
- Thread Length
- 7/8"
- Tap Size
- 10-24
- Overall Length
- 2-3/8"
- Diameter
- #10
Details
- Item
- Spiral Point Tap Heavy Duty
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Tap Finish
- Surface Treated
- Drill Bit Sizing
- Number
- Tap Type
- Spiral Point
Description
#10-24 - XL22 Brute Platinum Spiral Point Taps, Plug Taps Gun Taps, 24 TPI Threads per Inch, Heavy Duty, 3 Flutes, Surface Treatment, Champion XL22-10-24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.