Shop BRUTE PLATINUM
See all product information
Create Account
No. 4-40 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 40 TPI, PK12
- Mfr # CHA XL22-4-40
- Zoro # G711880172
product price:Â
$
315.99
/pk of 12, $26.33/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Size
4-40
Tap Finish
Surface Treated
Overall Length
2"
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XL22-4-40
- Zoro #
- G711880172
- UPC #
- 846035079594
- Country of Origin
- United States
Dimensions
- Tap Size
- 4-40
- Overall Length
- 2"
- Thread Length
- 9/16"
- Diameter
- #4
Details
- Item
- Spiral Point Tap Heavy Duty
- Number of Flutes
- 3
- Tap Finish
- Surface Treated
- Tap Material
- High Speed Steel
- Drill Bit Sizing
- Number
- Tap Type
- Spiral Point
Description
#4-40 - XL22 Brute Platinum Spiral Point Taps, Plug Taps Gun Taps, 40 TPI Threads per Inch, Heavy Duty, 3 Flutes, Surface Treatment, Champion XL22-4-40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.