Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbermaid Flat Trash Can Lid - 55 Gallon, Black

  • Mfr # RUB355LBL

  • Zoro # G315802006


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width/Diameter
27 in
Material
Plastic
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB355LBL
Zoro #
G315802006
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
27 in
Length
2 in

Details

Color
Black
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.