Shop HERITAGE
See all product information
Create Account
33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 2 mil, Black
Mfr # X6639QK
Zoro # G4187609
product price:Â
$
61.15
/pk of 100, $0.61/ea
Key Features
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
2 mil
Size
33 in x 39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X6639QK
- Zoro #
- G4187609
- UPC #
- 98241054234
- Country of Origin
- United States
Dimensions
- Thickness
- 2 mil
- Size
- 33 in x 39 in
- Height
- 39 in
- Width
- 33 in
Details
- Capacity
- 33 gal
- Strength Rating
- Super Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Reprocessed Resin
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 100
- Weight
- 17.2 lbs
- Application
- Can Liner
- % Recycled Content
- 50%
Description
Heritage Low-Density Repro Can Liner, 33 gal, 2 mil, 33" x 39", Black, 100/Carton
- An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.