
Rubbermaid Steel Dome Lid - 55 Gallon, Black
Mfr # RUB355SDBL
Zoro # G215801918
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width/Diameter
25 in
Length
11 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUB355SDBL
Zoro #
G215801918
UPC #
-
Country of Origin
Canada
Dimensions
Width/Diameter
25 in
Length
11 in
Details
Color
Black
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.