
2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White
Mfr # USBB102W
Zoro # G304395212
product price: $47.95
/eaKey Features
Type
Rocker/Decorator
Application
Side Wire
Current / Amperage Rating
15/3 A
Voltage Rating Description
120 VAC / 5 VDC
Series
Switch with USB Ports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBB102W
Zoro #
G304395212
UPC #
781786193666
Country of Origin
China
Details
Type
Rocker/Decorator
Application
Side Wire
Color
White
Current / Amperage Rating
15/3 A
Voltage Rating Description
120 VAC / 5 VDC
Series
Switch with USB Ports
Style
(1) Single Pole (2) USB Ports
Amperage Rating
15/3 A
Voltage Rating
120 VAC / 5 VDC
Description
2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.