Zoro Homepage

Combination Device, Brown, 120VAC/125VDC

  • Mfr # BRYRC108

  • Zoro # G4437819


product price: $8.65
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRYRC108
Zoro #
G4437819
UPC #
00883778109713
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.27 in
Overall Depth
0.97 in
Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Receptacle
Description/Special Features
Switch/Receptacle
Color
Brown
Standards
UL Listed
Maximum Operating Temperature
60 Degrees C
Includes Mounting Hardware
Yes
Number of Gangs
1
Wire Connection Type
Screw Terminals
Housing Color
Brown
Current Rating
15 A
NEMA Receptacle Configuration
5-15R
Number of Poles
1
Device Type
Switch and Outlet
Minimum Operating Temperature
-20 Degrees C
For Location
Indoor
Mount Type
Flush
Switch Type
Single Pole
Voltage Rating
120V AC
Wiring Method
Side
Grounding
Grounded
Switch Style
Toggle
Actuator
Toggle
Material - Mounting Hardware
Mounting Screws
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Action
Snap Switch
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Performance
Environmental - Operating temperature - -20°C to 60°C
Application
Residential
Contact Configuration
Two Position
Amperage Rating
15 A
Item Type
Traditional Switch and Receptacle Combo Devices
Current / Amperage Rating
15 A
Wattage
1800
Industry Standard(s)
UL Listed
Voltage Rating Description
120 VAC
Contact Rating
15A
Operating Cycles
30,000 Minimum
Connectivity
Side Wired

Description

Combination Device, Current Rating 15 A, Device Type Switch and Outlet, Housing Color Brown, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Switch Style Toggle, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Side, Grounding Grounded, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.27 in, Mounting Location Wall, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.