Zoro Homepage

Device, Ivory, Switch/Pilot Light Wiring

  • Mfr # RC109I

  • Zoro # G4439998


product price: $27.19
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Switch/Pilot Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC109I
Zoro #
G4439998
UPC #
883778110023
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Switch/Pilot Light
Color
Ivory
Standards
UL Listed
Description/Special Features
Switch/Pilot Light
Includes Mounting Hardware
Yes
Device Type
Switch and Pilot Light
For Location
Indoor
Number of Switches
1
Pilot Light
Yes
Grounding
Grounded
Switch Type
Single Pole
Switch Style
Toggle
Number of Gangs
1
Maximum Operating Temperature
60 Degrees C
Wire Connection Type
Screw Terminals
Number of Poles
1
Voltage Rating
120V AC
Current Rating
15 A
Wiring Method
Side
NEMA Receptacle Configuration
5-15R
Minimum Operating Temperature
-20 Degrees C
Market
Residential
Housing Color
Ivory
Material - Mounting Hardware
Mounting Screws
Current / Amperage Rating
15 A
Amperage Rating
15 A
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Environmental - Operating temperature - -20°C to 60°C
Operating Cycles
30,000 Minimum
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Contact Rating
15A
Application
Residential
Voltage Rating Description
120 VAC
Industry Standard(s)
UL Listed
Wattage
1800
Contact Configuration
Two Position
Item Type
Traditional Switch and Amber Pilot Light Combo Device
Actuator
Toggle
Action
Snap Switch
Connectivity
Side Wired
Features
Quiet snap action mechanism; Self-grounding staple is standard; Elongated strap with continuous plaster ears

Description

Combination Device, Current Rating 15 A, Device Type Switch and Pilot Light, Housing Color Ivory, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Number of Switches 1, Pilot Light Yes, Switch Style Toggle, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Side, Grounding Grounded, Includes Mounting Hardware Yes, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.