Zoro Homepage

Device, White, Switch/Pilot Light Wiring

  • Mfr # RC109W

  • Zoro # G4439970


product price: $28.39
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Switch/Pilot Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC109W
Zoro #
G4439970
UPC #
00883778110030
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Switch/Pilot Light
Standards
UL Listed
Color
White
Description/Special Features
Switch/Pilot Light
Number of Switches
1
Market
Commercial
Maximum Operating Temperature
60 Degrees C
Voltage Rating
120V AC
Housing Color
White
Includes Mounting Hardware
Yes
Grounding
Grounded
Minimum Operating Temperature
-20 Degrees C
Device Type
Switch and Pilot Light
Wiring Method
Side
For Location
Indoor
Number of Gangs
1
Switch Type
Single Pole
Wire Connection Type
Screw Terminals
NEMA Receptacle Configuration
5-15R
Switch Style
Toggle
Pilot Light
Yes
Current Rating
15 A
Number of Poles
1
Contact Rating
15A
Amperage Rating
15 A
Action
Snap Switch
Material - Mounting Hardware
Mounting Screws
Contact Configuration
Two Position
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Side Wired
Wattage
1800
Application
Residential
Operating Cycles
30,000 Minimum
Performance
Environmental - Operating temperature - -20°C to 60°C
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Voltage Rating Description
120 VAC
Current / Amperage Rating
15 A
Actuator
Toggle
Item Type
Traditional Switch and Amber Pilot Light Combo Device
Industry Standard(s)
UL Listed
Features
Quiet snap action mechanism; Self-grounding staple is standard; Elongated strap with continuous plaster ears

Description

Combination Device, Current Rating 15 A, Device Type Switch and Pilot Light, Housing Color White, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Number of Switches 1, Pilot Light Yes, Switch Style Toggle, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Side, Grounding Grounded, Includes Mounting Hardware Yes, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.