Zoro Homepage

Flanged Locking Inlet, 30 A, 250V AC, Single Phase, 2 Pole, Surface Mount, Screw Terminals, White

  • Mfr # 70630MB

  • Zoro # G604395226


product price: $53.56
/ea

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70630MB
Zoro #
G604395226
UPC #
781786689466
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Height
2.02 in
Length
2.88 in
Width
2.88 in

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Surface
Cover Type
No Cover
IP Rating
Not Rated
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact Resistant
Flange Type
Flanged
Mounting Type
Screw Mounting
Features
Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included
Application
Extra Heavy Duty Industrial
Material
Composite
Wiring Style
Equipment Base
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 3500V
Amperage Rating
30 A
Style
Equipment Base
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Insulation
Insulated Body
NEMA Receptacle Configuration
L6-30P

Description

Locking Devices, Industrial, Flanged Inlet, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.