Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, White

  • Mfr # 71530MBWP

  • Zoro # G304395205


product price: $141.70
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71530MBWP
Zoro #
G304395205
UPC #
781786696174
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Width
2.88 in
Length
2.88 in
Height
2.02 in

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
Flip-Up Cover
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Resistance Properties
Weather Resistant
Flange Type
Flanged
Application
Extra Heavy Duty Industrial
Features
Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included; Weather Protective Cover
Material
Composite
Insulation
Insulated Body
Style
Weatherprotective
Dielectric Strength
Withstands 3500V
Material - Mounting Hardware
Screw Mounting
Amperage Rating
30 A
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
NEMA Receptacle Configuration
L15-30P

Description

Locking Devices, Industrial, Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P, Screw Terminal, With Weatherproof Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products