Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, White

  • Mfr # 4715ER

  • Zoro # G204391987


product price: $30.16
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4715ER
Zoro #
G204391987
UPC #
781786405707
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Width
2.50 in
Length
1.84 in
Height
1.68 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Flange Type
Flanged
Wiring Style
Equipment Base
Material
Composite
Mounting Type
Screw Mounting
Features
Reinforced thermoplastic construction; Single piece, all brass contacts; All terminals are back and side wired; Brass mounting strap with stainless steel grounding clip
Application
Extra Heavy Duty Industrial Specification Grade
Style
Equipment Base
Material - Mounting Hardware
Screw Mounting
Amperage Rating
15 A

Description

Locking Devices, Locking Devices, Industrial, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products