
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (Discontinued)
- Mfr # GFST82RIG
- Zoro # G004392245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFST82RIG
Zoro #
G004392245
UPC #
781786150485
Country of Origin
China
Details
Type
Heavy Duty
Color
Red
Series
Hospital Grade
Number Of Wires
3-Wire
Nema Rating
5-15R
Number Of Poles
2-Pole
Voltage Rating Description
125 V
Style
Tamper-Resistant, Weather Resistant
Amperage Rating
15 A
Current / Amperage Rating
15 A
Voltage Rating
125 V
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.