
IEC Pin and Sleeve Device, Female, 100A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Watertight
Mfr # BRY4100MI7W
Zoro # G704395218
product price:Â $2,110.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Phase
Three Phase
Material
Composite
Color
Red
Application
High Ampacity Connections
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRY4100MI7W
Zoro #
G704395218
UPC #
781786590281
Country of Origin
Poland
Dimensions
Wire Size
#3 AWG to #1/0 AWG
Details
Type
Receptacle
Phase
Three Phase
Material
Composite
Color
Red
Application
High Ampacity Connections
Connectivity
Pressure Terminal Screws
Item Type
Mechanically Interlocked Single
Nema Rating
Non-NEMA
Amperage Rating
100 A
Number Of Wires
4-Wire
Series
Non-Fused Interlocks
Material - Mounting Hardware
Screw Mounting
Number Of Poles
3-Pole
Wattage
48000 W
Voltage Rating
3 Phase 480 V
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Female Receptacle, 100A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.