
IEC Pin and Sleeve Device, Female, 60A 3- Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Watertight
Mfr # BRY460MI9W
Zoro # G504395203
product price:Â $1,819.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRY460MI9W
Zoro #
G504395203
UPC #
781786590205
Country of Origin
Poland
Dimensions
Wire Size
#8 AWG to #2 AWG
Details
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Item Type
Mechanically Interlocked Single
Number Of Poles
3-Pole
Nema Rating
Non-NEMA
Material - Mounting Hardware
Screw Mounting
Series
Non-Fused Interlocks
Wattage
15000 W
Connectivity
Pressure Terminal Screws
Amperage Rating
60 A
Voltage Rating
3 Phase 200- 250 V
Number Of Wires
4-Wire
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Female Receptacle, 60A 3- Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Watertight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.