
IEC Pin and Sleeve Device, Female Mech Interlocked Receptacle, 60A 3-Phase Delta 480V AC, Watertight
Mfr # BRY460MI7W
Zoro # G004395222
product price:Â $1,819.99
/ea
Free Shipping & Returns
Key Features
Phase
Three Phase
Color
Red
Application
High Ampacity Connections
Type
Receptacle
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRY460MI7W
Zoro #
G004395222
UPC #
781786590199
Country of Origin
Poland
Dimensions
Wire Size
#8 AWG to #2 AWG
Details
Phase
Three Phase
Color
Red
Application
High Ampacity Connections
Type
Receptacle
Material
Composite
Series
Non-Fused Interlocks
Voltage Rating
3 Phase Y 277/480 V
Item Type
Mechanically Interlocked Single
Number Of Poles
3-Pole
Wattage
28800 W
Amperage Rating
60 A
Connectivity
Pressure Terminal Screws
Number Of Wires
4-Wire
Material - Mounting Hardware
Screw Mounting
Nema Rating
Non-NEMA
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 60A 3- Phase Delta 480V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.