IEC Pin and Sleeve Device, Female Mechanically Interlocked, 60A 3- Phase Wye 277/480V AC, Watertight

  • Mfr # BRY560MI7W

  • Zoro # G204395107


product price:  $2,026.99
/ea
Free Shipping & Returns

Key Features

Type
Receptacle
Phase
Three Phase
Material
Composite
Color
Red
Application
High Ampacity Connections
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRY560MI7W
Zoro #
G204395107
UPC #
781786590236
Country of Origin
Poland

Dimensions

Wire Size
#8 AWG to #2 AWG

Details

Type
Receptacle
Phase
Three Phase
Material
Composite
Color
Red
Application
High Ampacity Connections
Material - Mounting Hardware
Screw Mounting
Number Of Poles
4-Pole
Item Type
Mechanically Interlocked Single
Wattage
28800 W
Series
Non-Fused Interlocks
Connectivity
Pressure Terminal Screws
Nema Rating
Non-NEMA
Voltage Rating
3 Phase Y 277/480 V
Number Of Wires
5-Wire
Amperage Rating
60 A

Description

Heavy Duty Products, IEC Pin and Sleeve Devices, Female Mechanically Interlocked Receptacle, 60A 3- Phase Wye 277/480V AC, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.