
IEC Pin and Sleeve Device, Mech Interlocked Receptacle, 60A 3- Phase Delta 600V AC, Watertight
Mfr # BRY460MI5W
Zoro # G304395144
product price:Â $1,819.99
/ea
Free Shipping & Returns
Key Features
Phase
Three Phase
Type
Receptacle
Application
High Ampacity Connections
Material
Composite
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRY460MI5W
Zoro #
G304395144
UPC #
781786590182
Country of Origin
Poland
Dimensions
Wire Size
#8 AWG to #2 AWG
Details
Phase
Three Phase
Type
Receptacle
Application
High Ampacity Connections
Material
Composite
Color
Black
Wattage
36000 W
Amperage Rating
60 A
Material - Mounting Hardware
Screw Mounting
Voltage Rating
3 Phase 600 V
Connectivity
Pressure Terminal Screws
Number Of Wires
4-Wire
Nema Rating
Non-NEMA
Number Of Poles
3-Pole
Series
Non-Fused Interlocks
Item Type
Mechanically Interlocked Single
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Mechanically Interlocked Receptacle, 60A 3- Phase Delta 600V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.