IEC Pin and Sleeve Device, Mechanically Interlocked Receptacle, 100A 3- Phase Delta 600V AC

  • Mfr # BRY4100MI5W

  • Zoro # G104395078


product price: $2,110.99
/ea
Free Shipping & Returns

Key Features

Phase
Three Phase
Color
Black
Type
Receptacle
Application
High Ampacity Connections
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY4100MI5W
Zoro #
G104395078
UPC #
781786590274
Country of Origin
Poland

Dimensions

Wire Size
#3 AWG to #1/0 AWG

Details

Phase
Three Phase
Color
Black
Type
Receptacle
Application
High Ampacity Connections
Material
Composite
Amperage Rating
100 A
Voltage Rating
3 Phase 600 V
Connectivity
Pressure Terminal Screws
Wattage
60000 W
Item Type
Mechanically Interlocked Single
Material - Mounting Hardware
Screw Mounting
Series
Non-Fused Interlocks
Nema Rating
Non-NEMA
Number Of Wires
4-Wire
Number Of Poles
3-Pole

Description

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial, Mechanically Interlocked Receptacle, 100A 3- Phase Delta 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products