
IEC Pin and Sleeve Devices, Back Box, For 20A and 30A 3/4" NPT Hub, Angled, Mounting Screws Included (Discontinued)
- Mfr # BB201WA
- Zoro # G904395124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BB201WA
Zoro #
G904395124
UPC #
781786253292
Country of Origin
China
Dimensions
Display Size
16A, 20A 30A and 32A Devices
Details
Type
Back Box with Adapter
Color
Aluminum
Series
Back Boxes and Adapters
Number Of Outlets
Accepts 1-Device
Construction
Cast
Item Type
Mounting Box
Knockouts
3/4" NPT Hub
Style
15 Degree
Cable Entry
Through Hub
Temperature Range
Limited By Device
Material - Mounting Hardware
Mounting Screws
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Back Box, For 20A and 30A 3/4" NPT Hub, Angled, Mounting Screws Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.