This item is Discontinued.

Bryant IEC Pin and Sleeve, Watertight Receptacle, 30 A, 3 Phase 600 VAC BRY430R5W

IEC Pin and Sleeve, Watertight Receptacle, 30 A, 3 Phase 600 VAC (Discontinued)

  • Mfr # BRY430R5W
  • Zoro # G304395113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY430R5W
Zoro #
G304395113
UPC #
781786782686
Country of Origin
Germany

Dimensions

Wire Size
#10 AWG to #8 AWG
Size
Standard

Details

Voltage Rating
3 Phase 600 VAC
Features
IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Color coded housings provide quick identification of mating devices
Color
Black
Application
High Ampacity Connections
Type
Receptacle
Material
PBT
Nema Rating
Non-NEMA
Mounting Type
Screw Mount
Environmental Conditions
IP67
Ingress Protection
IP67
Voltage - Maximum
600 VAC
Number Of Wires
4-WIRE
Amperage Rating
30 A
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Number Of Poles
3-POLE
Series
Watertight IP67
Dielectric Strength
Withstand 3000V AC
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, CE

Description

IEC Pin and Sleeve, Watertight Receptacle, 30 A, 3 Phase 600 VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.