This item is Discontinued.

Bryant Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure 30102D

Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (Discontinued)

  • Mfr # 30102D
  • Zoro # G604399453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30102D
Zoro #
G604399453
UPC #
781786631557
Country of Origin
Puerto Rico

Dimensions

Display Size
Standard Sized Product

Details

Series
Non-Fused
Type
Disconnect Switches
Load Capacity
Inductive
Application
Standard Toggle
Amperage Rating
30 A
Voltage Rating
600V AC kV
Enclosure Type
NEMA 1
Current / Amperage Rating
30 A
Phase
Single Phase
Operating Cycles
10,000 Cycles Minimum
Voltage Rating Description
600V AC kV
Item Type
Enclosed Switch
Wattage
18000
Current Rating
30 A
Number Of Poles
2 Pole
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Minimum Continuous -40 Deg C without Impact
Connectivity
Pressure Terminal Screws
Environmental Conditions
Indoor Only
Style
Standard Duty

Description

Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, With NEMA 1 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.