Zoro Homepage

Locking Connector, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 71730NC

  • Zoro # G304391993


product price: $113.56
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71730NC
Zoro #
G304391993
UPC #
781786697690
Country of Origin
Puerto Rico

Dimensions

Width
2.13 in
Length
2.13 in
Wire Size
#18 AWG to #8 AWG
Height
3.90 in
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.465 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Watertight
Material
Composite
IP Rating
IP69K
Application
Heavy Duty Industrial
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp
Amperage Rating
30 A
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Features
Face and body feature alignment keys for easy assembly; Amperage, voltage and NEMA configuration imprinted on face for easy identification; Impact/chemical resistant, toughened nylon construction; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Conductor Range
#12 AWG to #8 AWG
Insulation
Insulated Body

Description

Locking Devices, Industrial, Female Connector Body, 30A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, L17-30R, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products