Zoro Homepage

Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # BRY70520NC

  • Zoro # G4439900


product price: $31.63
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY70520NC
Zoro #
G4439900
UPC #
781786688599
Country of Origin
China

Dimensions

Cord Size
0.300 in to 0.655 in
For Minimum Cable Diameter
0.30 in
For Maximum Cable Diameter
0.655 in
Height
3.90 in
Wire Size
#18 AWG to #8 AWG
Length
2.13 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
NEMA WD-1 and WD-5, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Grade
Industrial
Material
Nylon
Power Indicating Light
No
Compatible with Series
70520NCB; 70520NCCR
Polarized
Yes
Housing Material
Nylon
Market
Industrial
Midget Locking
No
Application
Heavy Duty Industrial
Conductor Range
#14 AWG to #12 AWG
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Features
Face and body feature alignment keys for easy assembly; Amperage, voltage and NEMA configuration imprinted on face for easy identification; Impact/chemical resistant, toughened nylon construction; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Amperage Rating
20 A
Style
Internal Cord Clamp
Insulation
Insulated Body
Power Indicator
No
Antimicrobial
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.655 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.