Zoro Homepage

Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 70615NC

  • Zoro # G4439885


product price: $22.60
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70615NC
Zoro #
G4439885
UPC #
781786703902
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.655 in
Minimum Wire Size
14 AWG
Overall Length
1.53 in
Maximum Wire Size
10 AWG
Length
1.53 in
Height
2.78 in
Wire Size
#14 AWG to #10 AWG
Width
1.53 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Standards
CSA Certified, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Industrial
Material
Nylon
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Polarized
Yes
Housing Material
Composite
Power Indicating Light
No
Midget Locking
No
For Location
Indoor
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
Material - Mounting Hardware
Cord Mounted
Application
Heavy Duty Industrial
Features
Face and body feature alignment keys for easy assembly; Amperage, voltage and NEMA configuration imprinted on face for easy identification; Impact/chemical resistant, toughened nylon construction; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Style
Internal Cord Clamp
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
15 A
Conductor Range
#14 AWG to #12 AWG
Antimicrobial
No
Power Indicator
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, IP Rating IP20, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.