Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L8-20R, 20 A, 480V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 70820NC

  • Zoro # G4439849


product price: $22.69
/ea

Key Features

NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70820NC
Zoro #
G4439849
UPC #
781786690899
Country of Origin
United States

Dimensions

Cord Size
0.300 in to 0.950 in
Maximum Wire Size
8 AWG
Overall Length
2.13 in
Minimum Wire Size
18 AWG
Height
3.90 in
Length
2.13 in
Wire Size
#18 AWG to #8 AWG
For Minimum Cable Diameter
0.30 in
For Maximum Cable Diameter
0.95 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Industrial
Material
Nylon
IP Rating
IP20
Housing Material
Nylon
Midget Locking
No
Minimum Operating Temperature
-40 Degrees F
For Environment
Dry
Polarized
Yes
For Location
Indoor
Power Indicating Light
No
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
3 hp
Features
Face and body feature alignment keys for easy assembly; Amperage, voltage and NEMA configuration imprinted on face for easy identification; Impact/chemical resistant, toughened nylon construction; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Material - Mounting Hardware
Cord Mounted
Conductor Range
#14 AWG to #12 AWG
Amperage Rating
20 A
Insulation
Insulated Body
Style
Internal Cord Clamp
Application
Heavy Duty Industrial
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Power Indicator
No
Antimicrobial
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L8-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Horsepower Rating 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products