Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 20 A, 250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # 7314

  • Zoro # G404391978


product price: $61.15
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7314
Zoro #
G404391978
UPC #
781786628106
Country of Origin
Puerto Rico

Dimensions

Wire Size
#18 AWG to #8 AWG
Length
2.11 in
Height
3.73 in
For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.375 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943
IP Rating
Not Rated
Material
Composite
Application
Heavy Duty Industrial
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Style
Internal Cord Clamp
Insulation
Insulated Body
Amperage Rating
20 A
Conductor Range
#14 AWG to #12 AWG
Wiring Style
Standard

Description

Locking Devices, Industrial, Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.