Zoro Homepage

Locking Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Yellow

  • Mfr # BRY14W47

  • Zoro # G604391990


product price: $28.95
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY14W47
Zoro #
G604391990
UPC #
781786378117
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.325 in
Length
3.16 in
Width
1.85 in

Details

Item
Locking Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Standards
CSA Listed, UL Listed
Resistance Properties
Dust-tight, Watertight
Cord Range
0.325"-0.625"
Amperage Rating
15 A
Style
Straight

Description

Straight Blade Devices, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Screw Terminal, Yellow, Water/Dust-Tight Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.