Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L8-30P, 30 A, 480V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 70830NP

  • Zoro # G704391982


product price: $41.47
/ea

Key Features

NEMA Plug Configuration
L8-30P
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70830NP
Zoro #
G704391982
UPC #
781786691223
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
0.95 in
For Minimum Cable Diameter
0.30 in
Wire Size
#18 AWG to #8 AWG
Length
2.13in
Width
2.13 in
Height
2.86 in

Details

Item
Locking Plug
NEMA Plug Configuration
L8-30P
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Listed, UL Listed
Material
Composite
Application
Extra Heavy Duty Industrial
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp
Cord Type
All Listed Portables
Wattage
14400
Features
Hand grip features wide-rib, non-slip design; Configuration-specific plug face surrounds blades to prevent infiltration of contaminants; Captive, combination Slot/Phillips assembly screws; Double wall construction for extra durability; Neutral blade is nickel-plated for easy identification; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention

Description

Locking Devices, Industrial, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.