Zoro Homepage

Locking Plug, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 9967

  • Zoro # G904391980


product price: $49.95
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9967
Zoro #
G904391980
UPC #
781786633803
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.625 in
Length
2.11in
Wire Size
#18 AWG to #8 AWG
Width
2.11 in
Height
2.60 in

Description

Locking Devices, Locking Devices, Industrial, Male Plug, 20A 120/208V AC, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.