Zoro Homepage

Locking Plug, Non-NEMA, 30 A, 250/600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 21415

  • Zoro # G904395193


product price: $170.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21415
Zoro #
G904395193
UPC #
781786618619
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
1.20 in
For Minimum Cable Diameter
0.70 in
Length
2.33in
Wire Size
#10 AWG to #6 AWG
Width
2.33 in
Height
5.62 in

Description

Locking Devices, Bryant Power Interrupting, Industrial, Male Plug, 30A 250V DC/600V AC, 3-Pole 4-Wire Grndng, Non-NEMA, Screw Terminal and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.