Zoro Homepage

Locking Plug, Non-NEMA, 50 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, White, Yellow

  • Mfr # 6365CR

  • Zoro # G4439709


product price: $110.56
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6365CR
Zoro #
G4439709
UPC #
781786665101
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.830 in to 1.100 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
White, Yellow
IP Rating
Not Rated
Standards
CSA C22.2 No. 42 File E152105, NOM 057 Certified, RoHS Compliant, UL 498 File E13399
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Grade
Industrial
Material
Brass
Special Features
Corrosion resistant
Polarized
Yes
Housing Material
Brass
Market
Industrial
Antimicrobial
No
NEMA Configuration
Non-NEMA
Amps
50

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Silver, Housing Material Brass, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.1 in, For Minimum Cable Diameter 0.83 in, Grade Industrial, IP Rating IP20, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products