Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, FSL2-R, 30 A, 120V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # FSL2FR

  • Zoro # G504391991


product price: $46.15
/ea

Key Features

NEMA Receptacle Configuration
FSL-2R
Current Rating
30 A
Voltage Rating
120V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSL2FR
Zoro #
G504391991
UPC #
781786638259
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Length
3.28 in
Height
1.14 in
Width
1.71 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
FSL-2R
Current Rating
30 A
Voltage Rating
120V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Flange Type
Non-Flanged
Material
Composite
Application
Extra Heavy Duty Industrial Specification Grade
Features
Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention; Designed, tested and approved for use on 400 Hz (400 cycles per second) circuits
Material - Mounting Hardware
Screw Mounting
Style
Single Receptacle
Amperage Rating
30 A

Description

Locking Devices, Industrial, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Screw Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products