Zoro Homepage

Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Orange

  • Mfr # 4700DRIG

  • Zoro # G804391974


product price: $48.43
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700DRIG
Zoro #
G804391974
UPC #
781786002067
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Length
3.28 in
Height
0.93 in
Width
1.70 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Isolated Ground
Housing Color
Orange
Cover Type
No Cover
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Flange Type
Non-Flanged
Material
Composite
Wiring Style
Isolated Ground
Mounting Type
Screw Mounting
Features
Reinforced thermoplastic construction; Single piece, all brass contacts; Single point break-off tabs; Mounting strap tabs lock the body and base together
Application
Extra Heavy Duty Industrial Specification Grade
Material - Mounting Hardware
Screw Mounting
Series
Locking
Style
Isolated Ground
Mount Type
Screw Mounting

Description

Locking Devices, Locking Devices, Isolated Ground Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5- 15R, ScrewTerminal, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products