Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L7-20R, 20 A, 277V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 70720FR

  • Zoro # G4439410


product price: $26.81
/ea

Key Features

NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70720FR
Zoro #
G4439410
UPC #
781786690035
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Wire Size
#14 AWG to #8 AWG
Length
3.28 in
Height
1.24 in
Width
1.70 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
UL 498
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Mounting Type
Flush Mount
Material
Nylon
Wiring Style
Standard
Grade
Industrial
Contact Material
Copper Alloy
For Environment
Dry
Horsepower Rating
2 hp
Market
Industrial
Housing Material
Nylon
Includes Mounting Hardware
Yes
For Location
Indoor
Polarized
Yes
Includes
Mounting Hardware
Amperage Rating
20 A
Features
Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention
Application
Extra Heavy Duty Industrial Specification Grade
Style
Single Receptacle
Material - Mounting Hardware
Screw Mounting
Amps
20

Description

Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L7-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.