Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Flanged Locking Receptacle, ML-1R, 15 A, 125V AC, Single Phase, 2 Pole, Surface Mount, Black

  • Mfr # 7468N

  • Zoro # G4439289


product price: $15.81
/ea

Key Features

NEMA Receptacle Configuration
ML-1R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7468N
Zoro #
G4439289
UPC #
781786638525
Country of Origin
United States

Dimensions

Cord Size
0.220 in to 0.425 in
For Maximum Cable Diameter
0.425 in
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.22 in
Maximum Wire Size
12 AWG
Wire Size
#18 AWG to #12 AWG
Length
1.63 in
Height
1.18 in
Width
1.38 in

Details

Item
Midget Flanged Locking Receptacle
NEMA Receptacle Configuration
ML-1R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Surface
Cover Type
No Cover
Standards
UL 498
Flange Type
Flanged
Body Material
Nylon
For Use With
Midget Locking Flanged Plug
Wiring Style
Standard
Flange Material
Nylon
Mounting Type
Screw Mounting
Material
Composite
For Location
Indoor
Market
Industrial
Flange Shape
Round
For Environment
Dry
Housing Material
Composite
Application
Extra Heavy Duty Industrial Specification Grade
Amperage Rating
15 A
Style
Non-Grounding
Material - Mounting Hardware
Screw Mounting
Amps
15 A

Description

Midget Locking Flanged Receptacle, Current Rating 15 A, Flange Shape Round, Flange Type Flanged, Housing Color Black, Housing Material Composite, NEMA Receptacle Configuration ML1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grounding Non-Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.