Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Flanged Locking Receptacle, ML-3R, 15 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount

  • Mfr # 7487ER

  • Zoro # G704392002


product price: $25.29
/ea

Key Features

NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7487ER
Zoro #
G704392002
UPC #
781786669505
Country of Origin
Puerto Rico

Dimensions

Wire Size
#18 AWG to #12 AWG
Length
2.06 in
Width
1.62 in
Height
1.17 in

Details

Item
Midget Flanged Locking Receptacle
NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black, White
Mount Type
Flush
Cover Type
No Cover
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Flange Type
Flanged
Wiring Style
Non-Grounding
Material
Composite
Mounting Type
Screw Mounting
Application
Extra Heavy Duty Industrial Specification Grade
Style
Non-Grounding
Material - Mounting Hardware
Screw Mounting

Description

Locking Devices, Bryant Midget Locking, Industrial, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R, Screw Terminal, Black & White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products