Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Locking Plug, ML1-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 7465N

  • Zoro # G4439307


product price: $12.94
/ea

Key Features

NEMA Plug Configuration
ML1-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7465N
Zoro #
G4439307
UPC #
781786628700
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.425 in
For Minimum Cable Diameter
0.22 in
Cord Size
0.220 in to 0.425 in
Body Length
1.25 in
Minimum Wire Size
18 AWG
Outside Diameter
1.25 in
Face Diameter
1.12 in
Maximum Wire Size
12 AWG
Length
1.25in
Wire Size
#18 AWG to #12 AWG
Height
1.60 in
Width
1.25 in

Details

Item
Midget Locking Plug
NEMA Plug Configuration
ML1-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Shatter and Crack Resistant
For Use With
Midget Locking Receptacle or Connector
Body Material
Nylon
Flange Material
Nylon
Application
Extra Heavy Duty Industrial
Material
Composite
For Environment
Dry
For Location
Indoor
Polarized
Yes
Housing Material
Composite
Midget Locking
Yes
Market
Industrial
Features
Smaller body size for use in tighter fit applications where larger products can't; Abuse resistant nylon housing
Material - Mounting Hardware
Cord Mounted
Style
Non-Grounding
Amperage Rating
15 A
NEMA Configuration
ML1-15
Amps
15 A

Description

Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration ML1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.12 in, For Maximum Cable Diameter 0.425 in, For Minimum Cable Diameter 0.22 in, Grounding Non-Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.