Zoro Homepage

NEMA 4X Stainless Steel Toggle Switch in Enclosure, 30 AMP 600V

  • Mfr # 664S33D

  • Zoro # G102592400


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Application
Rotary
Series
Non-Fused
Style
Standard Duty
Current / Amperage Rating
30 A
Type
Disconnect Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664S33D
Zoro #
G102592400
UPC #
781786631878
Country of Origin
United States

Details

Application
Rotary
Series
Non-Fused
Style
Standard Duty
Current / Amperage Rating
30 A
Type
Disconnect Switches
Amperage Rating
30 A
Number Of Poles
3 Pole
Enclosure Type
NEMA 4X

Description

NEMA 4X ENCLOSED ROTARY MOTOR CONTROLLER/DISCONNECT IS IDEAL FOR USE IN INDOOR ENVIROMNENTS. IDEAL FOR USE IN ENVIRONMENTS WHERE WASHDOWN IS NECESSARY, I.E. FOOD PROCESSING, LABORATORIES, ETC.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.