Shop BRYANT

Watertight Pin & Sleeve Connector, 60 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue

  • Mfr # BRY460C9W

  • Zoro # G4439185


product price: 
$
395.00
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRY460C9W
Zoro #
G4439185
UPC #
781786251434
Country of Origin
Germany
Item
Watertight Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Watertight
HP
5 hp
Switch Rated
No
Body Material - Pin and Sleeve
Nylon
Power Indication
No
Features
Sleet Resistant
Body Material
Nylon
Reverse Service
No
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Housing Material
Composite
Power Indicating Light
No
Horsepower Rating
5 hp
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Material
PBT
Application
High Ampacity Connections
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE
Ingress Protection
IP67
Mounting Type
Cord Mounted
Series
IEC 60309
Dielectric Strength
Withstand 3000V AC
Environmental Conditions
IP67
UL 94 Flammability Rating
Not Rated
Grounding
Grounded

Description

Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 5 hp, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products