Pin & Sleeve Plug, 20 A, 250V AC, Single Phase, 2 Pole, IEC Grounding, Blue, NEMA Not Rated

  • Mfr # BRY320P6W

  • Zoro # G4439176


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY320P6W
Zoro #
G4439176
UPC #
078477838983
Country of Origin
Germany

Dimensions

For Maximum Cable Diameter
0.83 in
For Minimum Cable Diameter
0.33 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Outside Diameter
2.87 in
Wire Size
#14 AWG to #12 AWG
Size
Standard

Details

Item
Pin & Sleeve Plug
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
IEC 309-1 and 309-2, UL Listed 498
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Body Material
Nylon
Body Material - Pin and Sleeve
Nylon
Features
Watertight
Switch Rated
No
Shrouded
Yes
NEMA Enclosure Rating
Not Rated
Reverse Service
No
Housing Material
Non-Metallic
Power Indicating Light
No
Material
PBT
Environmental Conditions
IP67
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE
Ingress Protection
IP67
Mounting Type
Cord Mounted
Application
High Ampacity Connections
Series
Watertight IP67
Dielectric Strength
Withstand 3000V AC
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Description

Pin and Sleeve Plug, Current Rating 20 A, Housing Color Blue, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, NEMA Enclosure Rating Not Rated, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.