Straight Blade Receptacle, 6-50R, 50 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 9650FR

  • Zoro # G4438345


product price: $36.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-50R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650FR
Zoro #
G4438345
UPC #
781786677432
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Application Environment
Industrial
Tamper Resistant
No
Number of Gangs
1
Voltage
250VAC
Surge Suppression
No
Wiring Method
Back
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
6-50R
Mounting Type
Flush
Material
Thermoplastic Polymer
Mounting Type - Plugs and Receptacles
Flush
HP
3 hp
Outlet Type - Plugs and Receptacles
Single
Wiring Method - Plugs and Receptacles
Back
Power Indicator
No
Sub-Category
Single Receptacles
Corrosion Resistant
No
Outlet Type
Single
Weather Resistant - Plugs and Receptacles
No
Housing Material
Thermoplastic
Market
Industrial
GFCI
No
Connection Orientation
Straight
Polarized
Yes
Grade
General Use
Cover Type
No Cover
Surge Protection
No
Horsepower Rating
3 hp
AFCI
No

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 6-50R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.