Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Spring Clamp Terminals, Black

  • Mfr # 5969VBK

  • Zoro # G004395161


product price: $12.79
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5969VBK
Zoro #
G004395161
UPC #
781786626607
Country of Origin
Puerto Rico

Dimensions

Width
1.25 in
Height
1.17 in
Length
2.25 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
ANSI C-73, CSA C22.2 No. 42
Resistance Properties
Chemical Resistant, Impact Resistant
Special Features
Insulated Body
Material
Composite
Application
Heavy Duty
Grade
Heavy Duty; Commercial
For Environment
Indoor Dry Unless Protected By Additional Means
Number Of Conductors
3-Wire Grounding
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Nema Rating
5-15R
Insulation
Insulated Body
Series
Commercial
Style
Heavy Duty
Material - Mounting Hardware
Cord Mounted

Description

Straight Blade Devices, Female Connector, Valise Series, Commercial Grade, Straight, 2-Pole 3-Wire Grndng, Insulation Displacement, 15A 125V, 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.