
Straight Blade Connector, 5-15R, 15 A, 125V AC, Yellow
Mfr # 5969BY
Zoro # G904399450
product price: $26.79
/eaKey Features
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Grounding
Grounded
Housing Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5969BY
Zoro #
G904399450
UPC #
781786174306
Country of Origin
China
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Grounding
Grounded
Housing Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.