Zoro Homepage

Straight Blade Plug, 20 A, 125V AC, 2 Pole, 3 Wire, Single, White

  • Mfr # 5378

  • Zoro # G4845666


product price: $21.94
/ea

Key Features

NEMA Plug Configuration
5-20P
Receptacle Type
Single
Current Rating
20 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378
Zoro #
G4845666
UPC #
781786661301
Country of Origin
United States

Dimensions

Height
1.55 in
Width
2.50 in
Overall Depth
2.5 in
Mount Hole Center-to-Center Height
2 in
Face Diameter
1.61 in
Display Size
Standard Sized Product
Length
1.84 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Receptacle Type
Single
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Wiring Method
Back
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Flanged
Special Features
Corrosion resistant
Weather Resistant
No
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Panel
Tamper Resistant
No
Application Environment
Commercial
Number of Wires
3
Weather Resistant - Plugs and Receptacles
No
Power Indicator
No
Number of Gangs
1
Outlet Type
Inlet
Corrosion Resistant
Yes
Mounting Type
Panel
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Inlet
Surge Suppression
No
Material
Nylon
HP
1 hp
Sub-Category
Inlets
Market
Commercial, Industrial
Grade
General Use
Visual Indicator Lights
GFCI Tripped/No Power
For Location
Indoor
Includes
Mounting Hardware
Housing Material
Nylon
Flange Shape
Oval
Surge Protection
No
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Maximum Operating Temperature
75 Degrees C
For Environment
Dry
Cover Type
No Cover
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-20P
Insulation
Insulated Body
Wattage
2500
Style
Clamp Type
Series
Heavy Duty
Application
Extra Heavy Duty Industrial
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 3000V Minimum in

Description

Flanged Inlet, Cover Type No Cover, Current Rating 20 A, Flange Shape Oval, Grounding Grounded, Housing Color White, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Face Diameter 1.61 in, Flange Type Flanged, Grade General Use, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Industrial, Mount Hole Center-to-Center Height 2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.